Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F041768 Gefran Sensors, TR6-B-2-B-B-C-J-B-1 000X000X00080XX

MFG Item Number
F041768

F041768 Gefran Sensors, TR6-B-2-B-B-C-J-B-1 000X000X00080XX

MFG Item Number
F041768
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
F041768
TR6-B-2-B-B-C-J-B-1 000X000X00080XX

Series Information

Specifications

Specifications
Manufacturer Part Number F041768
Manufacturer Gefran
Family Series Gefran Sensors
Description TR6-B-2-B-B-C-J-B-1 000X000X00080XX
Input Type Probe
Output Style Connection Head
Connection 1/4 " Gas
Operating Temperature -40-572 °F
Maximum Temperature 572 °F
Probe Length 3.15 "
Length 3.15 "
Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs