Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
M3 Series Information
| Manufacturer Part Number | F042133 |
|---|---|
| Manufacturer | Gefran |
| Product Series | M3 |
| Family Series | Gefran Transducers, M3 Series |
| Description | M31-6-M-B04C-1-4-D 2130X000X00 |
| Type | Melt Pressure |
| Accuracy | 0.5 % |
| Pressure Range (Gauge) | 0-400 bar |
| Max Pressure (Gauge) | 400 bar |
| Input | 6-12 VDC |
| Output | 3.33 mV/V |
| Electrical Connection | 6-Pin Connector |
| Protection Rating | IP65 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |