F042201
Gefran Linear Transducers, PC-67 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F042201 Gefran Linear Transducers, PC-67 Series, Linear Potentiometer PC-67-0130

MFG Item Number
F042201

F042201 Gefran Linear Transducers, PC-67 Series, Linear Potentiometer PC-67-0130

MFG Item Number
F042201
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, PC-67 Series
Item #
F042201
Linear Potentiometer PC-67-0130

PC-67 Series Information

  • The Robust Structure of the PC Series Has Been Improved Thanks to a Sealing System That Makes It Extremely Reliable
  • Ideal for Mobile Hydraulic Applications, on Agricultural Machines, Earth‑Moving Equipment and Utility Vehicles
The PC67 displacement transducer was developed to guarantee a high protection level (IP67) in applications under harsh conditions and outdoors, where it may be necessary to work in the presence of dust, dirt, or liquids (not in prolonged immersion).

Specifications

Specifications
Manufacturer Part Number F042201
Manufacturer Gefran
Product Series PC-67
Family Series Gefran Linear Transducers, PC-67 Series
Description Linear Potentiometer PC-67-0130 0000X000X00
Stroke Length 5.1 "
Output Type Potentiometer 5 kOhm
Connector Connector M12 4-Pole
Transducer Style Potentiometer
Mounting Ball Joint
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs