F042463
Gefran Thermocouples, TC1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F042463

Gefran Thermocouples, TC1 Series

F042463

Gefran Thermocouples, TC1 Series
TC1-A-1-J-5-A-E 020X000X00050XA
MFG Item Number
F042463
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TC1 Series
Item #
F042463
TC1-A-1-J-5-A-E 020X000X00050XA

TC1 Series Information

  • Thermocouples for use in the Plastic Industry
  • Highly Versatile
  • Cable to DIN Standard

Specifications

Specifications
Manufacturer Part Number F042463
Manufacturer Gefran
Product Series TC1
Family Series Gefran Thermocouples, TC1 Series
Description TC1-A-1-J-5-A-E 020X000X00050XA
Calibration Type J
Junction Type Ungrounded
Single/Dual Element Single
Input Type Probe
Length 78.7 "
Probe Length 1.97 "
Sheath Composition Stainless Steel
Probe Max Temperature 631 °F
Output Type Wire
Net Weight 0 lbs
Gross Weight 0 lbs