F042470

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F042470 Gefran Sensors, TR1 Series, Thermocouple TR1-B-3-A-2-A-J-D-2

MFG Item Number
F042470

F042470 Gefran Sensors, TR1 Series, Thermocouple TR1-B-3-A-2-A-J-D-2

MFG Item Number
F042470
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, TR1 Series
Item #
F042470
Thermocouple TR1-B-3-A-2-A-J-D-2

TR1 Series Information


Specifications

Specifications
Manufacturer Part Number F042470
Manufacturer Gefran
Product Series TR1
Family Series Gefran Sensors, TR1 Series
Description Thermocouple TR1-B-3-A-2-A-J-D-2 030X000X00150XX
Input Type Probe
Output Style Two Wire
Resistance 100 Ohms
Sensing Element Platinum 2 Wire
Connection 1/2 " NPT
Operating Temperature 475 °F
Maximum Temperature '-40-482 °F
Probe Length 6 "
Length 6 "
Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs