Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers, PMISL Series
F042633
Gefran Linear Transducers, PMISL Series
Linear Potentiometer PMISL-F-0200-X
This item cannot be canceled or returned
Description
Linear Transducers, PMISL Series
Linear Potentiometer PMISL-F-0200-X
- The PMI‑SL is Designed for All inside Cylinder Applications Which Require a Smaller Transducer (the Rod Diameter Is Only 12.7 Mm)
- The PMI Slim Offers the Same Robustness: Stainless Steel Body, IP67 Protection Level, and Pressure Resistance up to 250 Bar (400 Bar Peak)
- Ideal for Applications inside Hydraulic Cylinders, Demanding Simple Solutions Which Guarantee Measurement Repeatability
- Available with Flanged or Threaded Heads, to Guarantee Mechanical Compatibility with All Main Cylinder Types
Specifications
Specifications
| Manufacturer Part Number |
F042633 |
| Manufacturer |
Gefran |
| Product Series |
PMISL |
| Family Series |
Gefran Linear Transducers, PMISL Series |
| Description |
Linear Potentiometer PMISL-F-0200-X 0000X000XX00XXX |
| Stroke Length |
7.9 " |
| Output Type |
Potentiometer 5 kOhm |
| Connector |
Cable 3-Pole |
| Transducer Style |
Potentiometer with Magnetic Drag |
| Mounting |
Flange |
| Protection Rating |
IP67 |
| Approvals |
CE |
| Comments |
Slim 12.7 mm Diameter |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F042633
Gefran Linear Transducers, PMISL Series