F043030
Gefran Linear Transducers, PZ34 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F043030

Gefran Linear Transducers, PZ34 Series

F043030

Gefran Linear Transducers, PZ34 Series
PZ-34-A-150 0000X000XX0
MFG Item Number
F043030
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, PZ34 Series
Item #
F043030
PZ-34-A-150 0000X000XX0

PZ34 Series Information


Specifications

Specifications
Manufacturer Part Number F043030
Manufacturer Gefran
Product Series PZ34
Family Series Gefran Linear Transducers, PZ34 Series
Description PZ-34-A-150 0000X000XX0
Stroke Length 5.9 "
Output Type Potentiometer 6 kOhm
Connector Cable 3-Pole
Transducer Style Potentiometer
Mounting Ball Joint
Protection Rating IP60
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs