F043039
Gefran Process Controllers, 1600/1800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F043039 Gefran Process Controllers, 1600/1800 Series, 1600-RRR0VV-0020-000

MFG Item Number
F043039

F043039 Gefran Process Controllers, 1600/1800 Series, 1600-RRR0VV-0020-000

MFG Item Number
F043039
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 1600/1800 Series
Item #
F043039
1600-RRR0VV-0020-000

1600/1800 Series Information

MAIN APPLICATIONS
Extruders and injection moulding machines for the plastics industry; Polymerisation and synthetic fiber production plants; Rubber vulcanization plants; Climatic chambers and test benches; Furnaces for ceramics and bricks; Chemical and pharmaceutical industries; Ovens; Food processing plants; Painting cabinets; Water treatment; Siderurgy/ Iron Works industry

PROFILE
The instrument provides a complete operator interface, protected by a Lexan membrane that ensures level IP65 faceplate protection. The type of input is selected from the faceplate keys and no external shunts or adapter are required.
It is possible to configure the 2 available isolated digital inputs for selection of up to 4 local setpoints: start, stop and reset of internal timer; Auto/Man, Loc/Rem functions; alarms memory reset; input hold function.
The instrument can have up to 4 relay (3A/250V) or logic (12Vdc, 20mA) outputs and up to 2 isolated analogue outputs in voltage or current. The function of each output is completely configurable by faceplate.
Protocols available: MODBUS RTU and CENCAL (Gefran). Using these it is possible to write to any of the instrument parameters.
To simplify the configuration even further, a programming kit is available for PC, which includes a menu driven configuration program for Windows and the necessary cable to connect the instrument.

MAIN FEATURES
  • Universal Input Configurable from The Faceplate
  • Acquisition Of The Input Signal Every 120 msec ; Resolution 30000steps
  • Two Control Outputs: Relay, Logic or Analogue with Heat/Cool Function
  • 3 Configurable Alarms
  • 2 Analogue Outputs (Setpoint Retransmission)
  • 2 Digital Inputs with Configurable Function
  • Auxiliary Input for C.T. Or Remote Setpoint
  • Heater Break or Short‑circuit Probe Alarm
  • Self And Auto‑Tuning, Soft‑Start, Local/Remote Setpoint, Auto/Man
  • Function Multiset, Rampa Di Set, Timer

Specifications

Specifications
Manufacturer Part Number F043039
Manufacturer Gefran
Product Series 1600/1800
Family Series Gefran Process Controllers, 1600/1800 Series
Description 1600-RRR0VV-0020-000
Power Supply 20-27 VAC, 20-27 VDC
Nominal Voltage 24 VAC, 24 VDC
Input Type DC Linear Voltage, PTC, RTD, Thermocouple
Output Type Analog Voltage, Relay
Number of Outputs 5
Display Type LED
Case Size 1/8 DIN
Thermocouple Class B, Custom, E, J, K, L-GOST, N, Ni-Ni18Mo, R, S, T
Control Loops On/Off, P, PD, PID
Approvals CE, C-TICK, cULus
Net Weight 0.8819 lbs
Gross Weight 0.8819 lbs