F043228
Gefran Linear Transducers, LT-67 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F043228 Gefran Linear Transducers, LT-67 Series, Linear Potentiometer LT-67-0375

MFG Item Number
F043228

F043228 Gefran Linear Transducers, LT-67 Series, Linear Potentiometer LT-67-0375

MFG Item Number
F043228
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, LT-67 Series
Item #
F043228
Linear Potentiometer LT-67-0375

LT-67 Series Information

  • Ideal for Applications on Plastic Injection Presses with Installation at Points That Are Highly Exposed to Lubricants
  • The Grooves on the Profile Provide an Excellent Alternative to the Usual System of Fastening with Brackets
  • Indicated for Processing Machines on Which the Transducer Cannot Be Protected by Guards
This transducer is designed to guarantee a high protection level (IP67) in applications under harsh conditions and outdoors, where it may be necessary to work in the direct presence of dust, dirt, or liquids (not in prolonged immersion).


Specifications

Specifications
Manufacturer Part Number F043228
Manufacturer Gefran
Product Series LT-67
Family Series Gefran Linear Transducers, LT-67 Series
Description Linear Potentiometer LT-67-0375 0000X000X00
Stroke Length 14.8 "
Output Type Potentiometer 5 kOhm
Connector Connector M12 4-Pole
Transducer Style Potentiometer
Mounting Brackets
Protection Rating IP67
Approvals CE
Net Weight 1.215 lbs
Gross Weight 1.655 lbs