Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F043246 Gefran Linear Transducers, PMISL-F-0900-X 0000X000XX00XXX
F043246 Gefran Linear Transducers, PMISL-F-0900-X 0000X000XX00XXX
This item cannot be canceled or returned
Description
Linear Transducers, Series
PMISL-F-0900-X 0000X000XX00XXX
Specifications
Specifications
| Manufacturer Part Number |
F043246 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Linear Transducers |
| Description |
PMISL-F-0900-X 0000X000XX00XXX |
| Stroke Length |
35.43 " |
| Output Type |
Potentiometer 20 kOhm |
| Connector |
Cable 3-Pole |
| Transducer Style |
Potentiometer |
| Mounting |
Flange |
| Protection Rating |
IP67 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F043246
Gefran Linear Transducers