F043563

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F043563 Gefran Sensors, TR6M Series, TR6M-B-2-A-C-C-I-D-1 000X000X00150XX

MFG Item Number
F043563

F043563 Gefran Sensors, TR6M Series, TR6M-B-2-A-C-C-I-D-1 000X000X00150XX

MFG Item Number
F043563
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, TR6M Series
Item #
F043563
TR6M-B-2-A-C-C-I-D-1 000X000X00150XX

TR6M Series Information


Specifications

Specifications
Manufacturer Part Number F043563
Manufacturer Gefran
Product Series TR6M
Family Series Gefran Sensors, TR6M Series
Description TR6M-B-2-A-C-C-I-D-1 000X000X00150XX
Input Type Probe
Output Style Connection Head
Resistance 100 Ohms
Sensing Element Platinum 3 Wire
Connection 1/2 " Gas
Operating Temperature 1,112 °F
Maximum Temperature '-112-1,112 °F
Probe Length 5.91 "
Length 5.91 "
Material 316 Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs