F043564

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F043564

Gefran Sensors, TR6M Series

F043564

Gefran Sensors, TR6M Series
TR6M-B-2-A-C-C-I-D-1 000X000X00650XX
MFG Item Number
F043564
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, TR6M Series
Item #
F043564
TR6M-B-2-A-C-C-I-D-1 000X000X00650XX

TR6M Series Information


Specifications

Specifications
Manufacturer Part Number F043564
Manufacturer Gefran
Product Series TR6M
Family Series Gefran Sensors, TR6M Series
Description TR6M-B-2-A-C-C-I-D-1 000X000X00650XX
Input Type Probe
Output Style Connection Head
Resistance 100 Ohms
Sensing Element Platinum 3 Wire
Connection 1/2 " Gas
Operating Temperature 1,112 °F
Maximum Temperature '-112-1,112 °F
Probe Length 25.59 "
Length 25.59 "
Material 316 Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs