Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | F043638 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Sensors |
| Description | AR6-D-1-B-C-C-H-D-2 000X000X00050AA |
| Input Type | Probe |
| Output Style | Connection Head |
| Connection | 1/2 " Gas |
| Operating Temperature | -40-572 °F |
| Maximum Temperature | 572 °F |
| Probe Length | 1.97 " |
| Length | 1.97 " |
| Material | Stainless Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |