Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | F044004 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Sensors |
| Description | TR1-B-2-B-2-A-E-B-1 060X000X00200XA |
| Input Type | Probe |
| Output Style | Three Wire |
| Connection | 1/4 " Gas |
| Operating Temperature | -40-482 °F |
| Maximum Temperature | 482 °F |
| Probe Length | 7.87 " |
| Length | 7.87 " |
| Material | Stainless Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |