Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers, PK Series
F044146
Gefran Linear Transducers, PK Series
Linear Potentiometer PK-M-0200
This item cannot be canceled or returned
Description
Linear Transducers, PK Series
Linear Potentiometer PK-M-0200
RODLESS RECTILINEAR DISPLACEMENT TRANSDUCER
- Installation Is Made Simpler by the Absence of Electrical Signal Variation in Output, Outside the Theoretical Electrical Stroke
- Ideal for Applications on Plastic Injection Presses, Vertical Presses, and on Many Other Processing Machines
- The New Grooves Provide an Excellent Alternative to the Usual System of Fastening with Brackets
- The Transducer Has Been Improved in Order to Guarantee Greater Reliability under All Conditions
- Mechanical Linkage Using Joint with Take‑Up of Play, M5 Thread
- Grade of Protection IP40
Specifications
Specifications
| Manufacturer Part Number |
F044146 |
| Manufacturer |
Gefran |
| Product Series |
PK |
| Family Series |
Gefran Linear Transducers, PK Series |
| Description |
Linear Potentiometer PK-M-0200 L000X000X00 |
| Stroke Length |
7.9 " |
| Output Type |
Potentiometer 5 kOhm |
| Connector |
Connector DIN 43650 4-Pole |
| Transducer Style |
Potentiometer |
| Mounting |
Brackets |
| Protection Rating |
IP40 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F044146
Gefran Linear Transducers, PK Series