Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PZ12 Series Information
| Manufacturer Part Number | F044210 |
|---|---|
| Manufacturer | Gefran |
| Product Series | PZ12 |
| Family Series | Gefran Linear Transducers, PZ12 Series |
| Description | Linear Potentiometer PZ-12-F-150 0000X000XX0 |
| Stroke Length | 5.9 " |
| Output Type | Potentiometer 6 kOhm |
| Connector | Cable 3-Pole |
| Transducer Style | Potentiometer |
| Mounting | Flange |
| Protection Rating | IP60 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |