Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F044238 Gefran Sensors, TRA-5-A-A-M 000X000X00100XX

MFG Item Number
F044238

F044238 Gefran Sensors, TRA-5-A-A-M 000X000X00100XX

MFG Item Number
F044238
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
F044238
TRA-5-A-A-M 000X000X00100XX

Series Information

Specifications

Specifications
Manufacturer Part Number F044238
Manufacturer Gefran
Family Series Gefran Sensors
Description TRA-5-A-A-M 000X000X00100XX
Input Type Probe
Output Style Four Wire
Operating Temperature -40-194 °F
Maximum Temperature 194 °F
Probe Length 3.94 "
Length 3.94 "
Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs