Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | F044247 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Thermocouples |
| Description | TC6-D-1-J-C-A-J-J-2 000X000X00250XX |
| Calibration Type | J |
| Junction Type | Insulated |
| Single/Dual Element | Single |
| Input Type | Probe |
| Probe Diameter | 0.32 " |
| Sheath Composition | Stainless Steel 304 |
| Probe Max Temperature | 1,382 °F |
| Output Type | Connection Head |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |