F044915

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F044915 Gefran Process Controllers, 2500-0-0-0-0-P-0

MFG Item Number
F044915

F044915 Gefran Process Controllers, 2500-0-0-0-0-P-0

MFG Item Number
F044915
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
F044915
2500-0-0-0-0-P-0

Series Information

Specifications

Specifications
Manufacturer Part Number F044915
Manufacturer Gefran
Family Series Gefran Process Controllers
Description 2500-0-0-0-0-P-0
Power Supply 20-27 VAC, 20-27 VDC
Nominal Voltage 24 VAC, 24 VDC
Input Type DC Linear Voltage, RTD, Thermocouple
Output Type Relay
Display Type LED
Case Size 1/4 DIN
Control Loops PI, PID
Approvals CE, cULus
Net Weight 1.5438 lbs
Gross Weight 1.5438 lbs