Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F045191

Gefran Thermocouples

F045191

Gefran Thermocouples
TC5-V-1-J-5-Q-J-B-3 060X000X00010XX
MFG Item Number
F045191
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
F045191
TC5-V-1-J-5-Q-J-B-3 060X000X00010XX

Series Information

Specifications

Specifications
Manufacturer Part Number F045191
Manufacturer Gefran
Family Series Gefran Thermocouples
Description TC5-V-1-J-5-Q-J-B-3 060X000X00010XX
Calibration Type J
Junction Type Isolated
Single/Dual Element Single
Input Type Probe - Screw Mount
Probe Diameter 0.32 "
Sheath Composition Stainless Steel 303
Probe Max Temperature 482 °F
Output Type Wire
Net Weight 0 lbs
Gross Weight 0 lbs