F045444

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F045444 Gefran Linear Transducers, PZ-67-A-025 L000X000X00

MFG Item Number
F045444

F045444 Gefran Linear Transducers, PZ-67-A-025 L000X000X00

MFG Item Number
F045444
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, Series
Item #
F045444
PZ-67-A-025 L000X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F045444
Manufacturer Gefran
Family Series Gefran Linear Transducers
Description PZ-67-A-025 L000X000X00
Stroke Length 0.98 "
Output Type Potentiometer 1 kOhm
Connector Connector M8 3-Pole
Transducer Style Potentiometer
Mounting Self-Aligning Joints
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs