F045607

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F045607

Gefran Process Controllers

F045607

Gefran Process Controllers
GFX4-IR-80-R-2-0-0
MFG Item Number
F045607
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
F045607
GFX4-IR-80-R-2-0-0

Series Information

Specifications

Specifications
Manufacturer Part Number F045607
Manufacturer Gefran
Family Series Gefran Process Controllers
Description GFX4-IR-80-R-2-0-0
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 40 A
Auxiliary Output (4) Relay
Firing Mode Burst Firing, Half Single Cycle, Phase Angle, Zero Crossing
On-Board Temperature PID Yes
Net Weight 2.6455 lbs
Gross Weight 2.6455 lbs