F045700

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F045700 Gefran Sensors, TR6 Series, Thermocouple TR6-D-2-C-C-C-I-B-2

MFG Item Number
F045700

F045700 Gefran Sensors, TR6 Series, Thermocouple TR6-D-2-C-C-C-I-B-2

MFG Item Number
F045700
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, TR6 Series
Item #
F045700
Thermocouple TR6-D-2-C-C-C-I-B-2

TR6 Series Information


Specifications

Specifications
Manufacturer Part Number F045700
Manufacturer Gefran
Product Series TR6
Family Series Gefran Sensors, TR6 Series
Description Thermocouple TR6-D-2-C-C-C-I-B-2 000X000X00068XA
Input Type Probe
Output Style Connection Head
Resistance 100 Ohms
Sensing Element Platinum 3 Wire
Connection 1/4 " Gas
Operating Temperature 575 °F
Maximum Temperature '-40-572 °F
Probe Length 2.7 "
Length 2.7 "
Material 316 Stainless Steel
Comments Welded Fitting Under Head
Net Weight 0 lbs
Gross Weight 0 lbs