F045924
Gefran Thermocouples, TCM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
F045924 Gefran Thermocouples, TCM Series, TCM-CE-2-J-0-D-0-S-F 010X000X00025XA
MFG Item Number
F045924

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

F045924 Gefran Thermocouples, TCM Series, TCM-CE-2-J-0-D-0-S-F 010X000X00025XA

MFG Item Number
F045924
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TCM Series
Item #
F045924
TCM-CE-2-J-0-D-0-S-F 010X000X00025XA

TCM Series Information

  • Mineral Oxide Thermocouple for use in the Plastics Industry
  • Cable to DIN Standard
  • Thermoelement with Compact Isolation and Continuous Meal Sheathing

Specifications

Specifications
Manufacturer Part Number F045924
Manufacturer Gefran
Product Series TCM
Family Series Gefran Thermocouples, TCM Series
Description TCM-CE-2-J-0-D-0-S-F 010X000X00025XA
Calibration Type J
Junction Type Grounded
Single/Dual Element Single
Input Type Probe
Length 39.4 "
Probe Length 0.98 "
Sheath Composition Stainless Steel 316
Probe Max Temperature 752 °F
Output Type Wire
Net Weight 0 lbs
Gross Weight 0 lbs