Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | F046090 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Linear Transducers |
| Description | RK-2-0600-S-EKA-D-B-R-F 0000X050S10X0XX, Magnetostrictive Linear Sensor |
| Stroke Length | 23.62 " |
| Output Type | Start, Stop |
| Connector | Cable |
| Transducer Style | Magnetostrictive |
| Mounting | Flange |
| Protection Rating | IP67 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |