Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | F046155 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Thermocouples |
| Description | TC1-A-2-J-5-A-E 020X000X00050XA |
| Calibration Type | J |
| Junction Type | Grounded |
| Single/Dual Element | Single |
| Input Type | Probe |
| Probe Diameter | 0.12 " |
| Sheath Composition | Stainless Steel |
| Probe Max Temperature | 482 °F |
| Output Type | Wire |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |