F046876

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F046876 Gefran Sensors, TR6 Series, Thermocouple TR6-B-1-B-A-C-I-B-1

MFG Item Number
F046876

F046876 Gefran Sensors, TR6 Series, Thermocouple TR6-B-1-B-A-C-I-B-1

MFG Item Number
F046876
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, TR6 Series
Item #
F046876
Thermocouple TR6-B-1-B-A-C-I-B-1

TR6 Series Information


Specifications

Specifications
Manufacturer Part Number F046876
Manufacturer Gefran
Product Series TR6
Family Series Gefran Sensors, TR6 Series
Description Thermocouple TR6-B-1-B-A-C-I-B-1 000X000X00150XX
Input Type Probe
Output Style Connection Head
Resistance 100 Ohms
Sensing Element Platinum 2 Wire
Connection 1/4 " Gas
Operating Temperature 575 °F
Maximum Temperature '-40-572 °F
Probe Length 6 "
Length 6 "
Material 316 Stainless Steel
Comments Adjustable Compression Fitting
Net Weight 0 lbs
Gross Weight 0 lbs