Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F046972 Gefran Panel Meters & Gauges, 2400-0-W-4D-0-0
F046972 Gefran Panel Meters & Gauges, 2400-0-W-4D-0-0
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Series
Specifications
Specifications
| Manufacturer Part Number |
F046972 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Panel Meters & Gauges |
| Description |
2400-0-W-4D-0-0 |
| Display Type |
LED |
| Display Digits |
5 |
| Power Supply |
20-27 VAC, 20-27 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Nominal Size |
1/8 DIN |
| Relays |
0 |
| Alarm Indicators |
4 |
| Analog Output |
0-20 mA, 4-20 mA |
| Communication |
None |
| Accuracy |
0.1 % |
| Operating Temperature |
32-122 °F |
| Protection Rating |
IP54, IP65 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F046972
Gefran Panel Meters & Gauges