F047487

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F047487 Gefran Sensors, AR6 Series, AR6-D-1-B-C-C-J-D-2 000X000X00090AX

MFG Item Number
F047487

F047487 Gefran Sensors, AR6 Series, AR6-D-1-B-C-C-J-D-2 000X000X00090AX

MFG Item Number
F047487
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, AR6 Series
Item #
F047487
AR6-D-1-B-C-C-J-D-2 000X000X00090AX

AR6 Series Information


Specifications

Specifications
Manufacturer Part Number F047487
Manufacturer Gefran
Product Series AR6
Family Series Gefran Sensors, AR6 Series
Description AR6-D-1-B-C-C-J-D-2 000X000X00090AX
Input Type Probe
Output Style Connection Head
Resistance 100 Ohms
Sensing Element Platinum 2 Wire
Connection 1/2 " Gas
Operating Temperature 575 °F
Maximum Temperature '-40-572 °F
Probe Length 3.54 "
Length 3.54 "
Material 316 Stainless Steel
Approvals CE
Comments Transmits 4-20 mA
Net Weight 0 lbs
Gross Weight 0 lbs