F047754

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F047754 Gefran Linear Transducers, RK-4-0350-E 0000X000X00M0XX

MFG Item Number
F047754

F047754 Gefran Linear Transducers, RK-4-0350-E 0000X000X00M0XX

MFG Item Number
F047754
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, Series
Item #
F047754
RK-4-0350-E 0000X000X00M0XX

Series Information

Specifications

Specifications
Manufacturer Part Number F047754
Manufacturer Gefran
Family Series Gefran Linear Transducers
Description RK-4-0350-E 0000X000X00M0XX
Stroke Length 13.78 "
Output Type 4-20 mA
Connector Connector M12 4-Pole
Transducer Style Magnetostrictive
Mounting Flange
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs