F047999

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F047999 Gefran Sensors, TR1 Series, TR1-A-2-B-5-A-H 010X000X00050XA

MFG Item Number
F047999

F047999 Gefran Sensors, TR1 Series, TR1-A-2-B-5-A-H 010X000X00050XA

MFG Item Number
F047999
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, TR1 Series
Item #
F047999
TR1-A-2-B-5-A-H 010X000X00050XA

TR1 Series Information


Specifications

Specifications
Manufacturer Part Number F047999
Manufacturer Gefran
Product Series TR1
Family Series Gefran Sensors, TR1 Series
Description TR1-A-2-B-5-A-H 010X000X00050XA
Input Type Probe
Output Style Three Wire
Resistance 100 Ohms
Sensing Element Platinum 3 Wire
Operating Temperature 482 °F
Maximum Temperature '-40-482 °F
Probe Length 1.97 "
Cable Length 39.37 "
Length 1.97 "
Material Stainless Steel
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs