F048021
Gefran Linear Transducers, PMISLE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F048021

Gefran Linear Transducers, PMISLE Series

F048021

Gefran Linear Transducers, PMISLE Series
PMISLE-F-0150-M 0000X000XX00XXX
MFG Item Number
F048021
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, PMISLE Series
Item #
F048021
PMISLE-F-0150-M 0000X000XX00XXX

PMISLE Series Information

  • The PMI‑SLE Transducer, Is the Amplified Version of the PMI‑SL, a Product Designed for All inside Cylinder Applications Which Require a Smaller Transducer (the Rod Diameter Is Only 12.7 Mm)
  • The PMI Slim Offers the Same Robustness: Stainless Steel Body, IP67 Protection Level, and Pressure Resistance up to 250 Bar (400 Bar Peak)
  • Ideal for Applications inside Hydraulic Cylinders, Demanding Simple Solutions Which Guarantee Measurement Repeatability
  • Available with Flanged or Threaded Heads, to Guarantee Mechanical Compatibility with All Main Cylinder Types


Specifications

Specifications
Manufacturer Part Number F048021
Manufacturer Gefran
Product Series PMISLE
Family Series Gefran Linear Transducers, PMISLE Series
Description PMISLE-F-0150-M 0000X000XX00XXX
Stroke Length 5.9 "
Output Type 4-20 mA
Connector Cable 3-Pole
Transducer Style Potentiometer with Magnetic Drag
Mounting Flange
Protection Rating IP67
Approvals CE
Comments Amplified Potentiometer Output for Process Signal
Net Weight 0.975 lbs
Gross Weight 0.97 lbs