F048477

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F048477

Gefran Sensors, TR1 Series

F048477

Gefran Sensors, TR1 Series
Thermocouple TR1-A-1-B-5-A-H
MFG Item Number
F048477
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, TR1 Series
Item #
F048477
Thermocouple TR1-A-1-B-5-A-H

TR1 Series Information


Specifications

Specifications
Manufacturer Part Number F048477
Manufacturer Gefran
Product Series TR1
Family Series Gefran Sensors, TR1 Series
Description Thermocouple TR1-A-1-B-5-A-H 050X000X00050XX
Input Type Probe
Output Style Two Wire
Resistance 100 Ohms
Sensing Element Platinum 2 Wire
Operating Temperature 475 °F
Maximum Temperature '-40-482 °F
Probe Length 2 "
Length 2 "
Material Stainless Steel
Net Weight 0.21 lbs
Gross Weight 0.21 lbs