Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F048585 Gefran Thermocouples, TC6-C-3-K-C-C-K-D-2 000X055X00450XX

MFG Item Number
F048585

F048585 Gefran Thermocouples, TC6-C-3-K-C-C-K-D-2 000X055X00450XX

MFG Item Number
F048585
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
F048585
TC6-C-3-K-C-C-K-D-2 000X055X00450XX

Series Information

Specifications

Specifications
Manufacturer Part Number F048585
Manufacturer Gefran
Family Series Gefran Thermocouples
Description TC6-C-3-K-C-C-K-D-2 000X055X00450XX
Calibration Type K
Junction Type Insulated
Single/Dual Element Dual
Input Type Probe
Probe Diameter 0.4 "
Sheath Composition Stainless Steel 316
Probe Max Temperature 1,832 °F
Output Type Connection Head
Net Weight 0 lbs
Gross Weight 0 lbs