F048657

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F048657 Gefran Linear Transducers, RK-2-0750-N 0000X000X00X0XX,

MFG Item Number
F048657

F048657 Gefran Linear Transducers, RK-2-0750-N 0000X000X00X0XX,

MFG Item Number
F048657
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, Series
Item #
F048657
RK-2-0750-N 0000X000X00X0XX,

Series Information

Specifications

Specifications
Manufacturer Part Number F048657
Manufacturer Gefran
Family Series Gefran Linear Transducers
Description RK-2-0750-N 0000X000X00X0XX, Magnetostrictive Linear Sensor
Stroke Length 29.53 "
Output Type 0.1-10.1 VDC
Connector Cable
Transducer Style Magnetostrictive
Mounting Flange
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs