Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F049449 Gefran Linear Transducers, PC-M-0450 L000X000X00
F049449 Gefran Linear Transducers, PC-M-0450 L000X000X00
This item cannot be canceled or returned
Description
Linear Transducers, Series
Specifications
Specifications
| Manufacturer Part Number |
F049449 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Linear Transducers |
| Description |
PC-M-0450 L000X000X00 |
| Stroke Length |
17.72 " |
| Output Type |
Potentiometer 5 kOhm |
| Connector |
Connector DIN 43650 4-Pole |
| Transducer Style |
Potentiometer |
| Mounting |
Self-Aligning Ball Joints |
| Protection Rating |
IP65 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F049449
Gefran Linear Transducers