Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F049469

Gefran Sensors

F049469

Gefran Sensors
TR1-A-2-B-2-A-H 005X000X00100XA
MFG Item Number
F049469
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
F049469
TR1-A-2-B-2-A-H 005X000X00100XA

Series Information

Specifications

Specifications
Manufacturer Part Number F049469
Manufacturer Gefran
Family Series Gefran Sensors
Description TR1-A-2-B-2-A-H 005X000X00100XA
Input Type Probe
Output Style Three Wire
Operating Temperature -40-482 °F
Maximum Temperature 482 °F
Probe Length 3.94 "
Length 3.94 "
Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs