F049539

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F049539

Gefran Sensors, TR6 Series

F049539

Gefran Sensors, TR6 Series
TR6-B-2-B-C-A-I-B-2 000X000X00100XX
MFG Item Number
F049539
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, TR6 Series
Item #
F049539
TR6-B-2-B-C-A-I-B-2 000X000X00100XX

TR6 Series Information


Specifications

Specifications
Manufacturer Part Number F049539
Manufacturer Gefran
Product Series TR6
Family Series Gefran Sensors, TR6 Series
Description TR6-B-2-B-C-A-I-B-2 000X000X00100XX
Input Type Probe
Output Style Connection Head
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Connection 1/4 " Gas
Operating Temperature 572 °F
Maximum Temperature '-40-572 °F
Probe Length 3.94 "
Length 3.94 "
Material 304 Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs