F049682
Gefran Transducers, K Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F049682

Gefran Transducers, K Series Series

F049682

Gefran Transducers, K Series Series
KE1-6-M-P05M-1-4-D-S 2130X000X00,
MFG Item Number
F049682
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, K Series Series
Item #
F049682
KE1-6-M-P05M-1-4-D-S 2130X000X00,

K Series Series Information

  • Accuracy up to 0.25%
  • Working Temperature: Up to 1000 (F), 538 (C)
  • Sodium Potassium (NaK) Filled
  • Ranges Up To: 0‑15000 psi/0‑1000 bar
  • CE Marked
The K Series Melt Pressure Sensors are for use in high temperature applications where the process temperatures may reach 1000F (538C) such as high temperature engineered polymers. The K Series utilizes standard melt pressure principles and construction, but uses a near incompressible NaK (Sodium Potassium) for pressure transmission. The K Series strain sensing technology is bonded foil strain gauge.

  • NaK is FDA recognized safe (GRAS) substance

Specifications

Specifications
Manufacturer Part Number F049682
Manufacturer Gefran
Product Series K Series
Family Series Gefran Transducers, K Series Series
Description KE1-6-M-P05M-1-4-D-S 2130X000X00, Melt Pressure Sensor
Type Melt Pressure
Accuracy 0.5 %
Pressure Range (Gauge) 0-5,000 psi
Max Pressure (Gauge) 5,000 psi
Max Pressure (Absolute) 10,000 psi
Input 10-30 VDC
Output 4-20 mA
Electrical Connection 6-Pin Connector
Connection 1/2-20 UNF
Operating Temperature '-22-221 °F
Protection Rating IP65
Approvals CE
Comments Max Diaphragm Temp 752 (F)
Net Weight 0 lbs
Gross Weight 0 lbs