Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F049683 Gefran Sensors, TR1-A-1-B-1-A-F 030X000X00050XA

MFG Item Number
F049683

F049683 Gefran Sensors, TR1-A-1-B-1-A-F 030X000X00050XA

MFG Item Number
F049683
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
F049683
TR1-A-1-B-1-A-F 030X000X00050XA

Series Information

Specifications

Specifications
Manufacturer Part Number F049683
Manufacturer Gefran
Family Series Gefran Sensors
Description TR1-A-1-B-1-A-F 030X000X00050XA
Input Type Probe
Output Style Two Wire
Operating Temperature -40-482 °F
Maximum Temperature 482 °F
Probe Length 1.97 "
Length 1.97 "
Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs