F049917

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F049917 Gefran Linear Transducers, RK-2-0225-E 0000X000X00X0XX

MFG Item Number
F049917

F049917 Gefran Linear Transducers, RK-2-0225-E 0000X000X00X0XX

MFG Item Number
F049917
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, Series
Item #
F049917
RK-2-0225-E 0000X000X00X0XX

Series Information

Specifications

Specifications
Manufacturer Part Number F049917
Manufacturer Gefran
Family Series Gefran Linear Transducers
Description RK-2-0225-E 0000X000X00X0XX
Stroke Length 8.86 "
Output Type 4-20 mA
Connector Cable
Transducer Style Magnetostrictive
Mounting Flange
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs