F050068

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F050068 Gefran Process Controllers, GFX4-IR-80-0-4-0-0

MFG Item Number
F050068

F050068 Gefran Process Controllers, GFX4-IR-80-0-4-0-0

MFG Item Number
F050068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
F050068
GFX4-IR-80-0-4-0-0

Series Information

Specifications

Specifications
Manufacturer Part Number F050068
Manufacturer Gefran
Family Series Gefran Process Controllers
Description GFX4-IR-80-0-4-0-0
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 40 A
Firing Mode Burst Firing, Half Single Cycle, Phase Angle, Zero Crossing
On-Board Temperature PID Yes
Net Weight 2.6455 lbs
Gross Weight 2.6455 lbs