Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers
F050569
Gefran Linear Transducers
RK-4-0350-K 0000X000X00I0XX,
This item cannot be canceled or returned
Description
Linear Transducers, Series
RK-4-0350-K 0000X000X00I0XX,
Specifications
Specifications
| Manufacturer Part Number |
F050569 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Linear Transducers |
| Description |
RK-4-0350-K 0000X000X00I0XX, Magnetostrictive Linear Sensor |
| Stroke Length |
13.78 " |
| Output Type |
0.1-5.1 VDC |
| Connector |
Connector M12 4-Pole |
| Transducer Style |
Magnetostrictive |
| Mounting |
Flange |
| Protection Rating |
IP67 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F050569
Gefran Linear Transducers