F050670

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F050670 Gefran Process Controllers, GTF-40-480-0-1-0-M 1-B-M

MFG Item Number
F050670

F050670 Gefran Process Controllers, GTF-40-480-0-1-0-M 1-B-M

MFG Item Number
F050670
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
F050670
GTF-40-480-0-1-0-M 1-B-M

Series Information


Specifications

Specifications
Manufacturer Part Number F050670
Manufacturer Gefran
Family Series Gefran Process Controllers
Description GTF-40-480-0-1-0-M 1-B-M
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 40 A
Control Input 0-10 VDC
Firing Mode Burst Firing
Communication ModBus RTU
Alarm Outputs (1) Solid State Relay
Current Limiter No
Net Weight 0 lbs
Gross Weight 0 lbs