F050674
Gefran Process Controllers, GTF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F050674 Gefran Process Controllers, GTF Series, GTF-90-480-0-1-0-M 1-B-M

MFG Item Number
F050674

F050674 Gefran Process Controllers, GTF Series, GTF-90-480-0-1-0-M 1-B-M

MFG Item Number
F050674
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, GTF Series
Item #
F050674
GTF-90-480-0-1-0-M 1-B-M

GTF Series Information


Specifications

Specifications
Manufacturer Part Number F050674
Manufacturer Gefran
Product Series GTF
Family Series Gefran Process Controllers, GTF Series
Description GTF-90-480-0-1-0-M 1-B-M
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 90 A
Control Input 0-10 VDC
Firing Mode Burst Firing
Communication ModBus RTU
Alarm Outputs (1) Solid State Relay
Current Limiter No
Net Weight 0 lbs
Gross Weight 0 lbs