F050683
Gefran Linear Transducers, ONP1A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F050683

Gefran Linear Transducers, ONP1A Series

F050683

Gefran Linear Transducers, ONP1A Series
ONP1-A-M-0850-E 0000X000X00X0XX
MFG Item Number
F050683
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, ONP1A Series
Item #
F050683
ONP1-A-M-0850-E 0000X000X00X0XX

ONP1A Series Information

  • Contactless Magnetostrictive Linear Position Transducer
  • Strokes from 50 to 1500mm
  • Sliding or Floating Magnetic Cursors
The ONP1A contactless linear position transducers with innovative GEFRAN ONDA magnetostrictive technology for longer lifetime. The absence of electrical contact on the cursor eliminates all wearing and guarantees almost unlimited life. The new ONDA technology solution (patented by Gefran) allows to obtain an essential modular structure with compact size for simple installation.

Specifications

Specifications
Manufacturer Part Number F050683
Manufacturer Gefran
Product Series ONP1A
Family Series Gefran Linear Transducers, ONP1A Series
Description ONP1-A-M-0850-E 0000X000X00X0XX
Stroke Length 33.5 "
Output Type 4-20 mA
Connector Connector M12 5-Pole
Transducer Style Magnetostrictive
Mounting Brackets
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs