Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F051033 Gefran Thermocouples, TC5-B-3-J-2-Q-J-B-3 060X000X00010XA

MFG Item Number
F051033

F051033 Gefran Thermocouples, TC5-B-3-J-2-Q-J-B-3 060X000X00010XA

MFG Item Number
F051033
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
F051033
TC5-B-3-J-2-Q-J-B-3 060X000X00010XA

Series Information

Specifications

Specifications
Manufacturer Part Number F051033
Manufacturer Gefran
Family Series Gefran Thermocouples
Description TC5-B-3-J-2-Q-J-B-3 060X000X00010XA
Calibration Type J
Junction Type Isolated
Single/Dual Element Dual
Input Type Probe - Bayonet Mount
Probe Diameter 0.32 "
Sheath Composition Stainless Steel 303
Probe Max Temperature 482 °F
Output Type Wire
Net Weight 0.64 lbs
Gross Weight 0.635 lbs