F051082

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F051082 Gefran Sensors, TR6M Series, Thermocouple TR6M-B-2-B-C-C-I-C-2

MFG Item Number
F051082

F051082 Gefran Sensors, TR6M Series, Thermocouple TR6M-B-2-B-C-C-I-C-2

MFG Item Number
F051082
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, TR6M Series
Item #
F051082
Thermocouple TR6M-B-2-B-C-C-I-C-2

TR6M Series Information


Specifications

Specifications
Manufacturer Part Number F051082
Manufacturer Gefran
Product Series TR6M
Family Series Gefran Sensors, TR6M Series
Description Thermocouple TR6M-B-2-B-C-C-I-C-2 000X000X00300XA
Input Type Probe
Output Style Connection Head
Resistance 100 Ohms
Sensing Element Platinum 3 Wire
Connection 3/8 " Gas
Operating Temperature 1,100 °F
Maximum Temperature '-112-1,112 °F
Probe Length 12 "
Length 12 "
Material 316 Stainless Steel
Comments Adjustable Compression Fitting
Net Weight 0 lbs
Gross Weight 0 lbs