F051452

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F051452 Gefran Transducers, TPH Series, TPH-D-V-B15C-T 2130X000X00

MFG Item Number
F051452

F051452 Gefran Transducers, TPH Series, TPH-D-V-B15C-T 2130X000X00

MFG Item Number
F051452
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, TPH Series
Item #
F051452
TPH-D-V-B15C-T 2130X000X00

TPH Series Information

Specifications

Specifications
Manufacturer Part Number F051452
Manufacturer Gefran
Product Series TPH
Family Series Gefran Transducers, TPH Series
Description TPH-D-V-B15C-T 2130X000X00
Type General Industrial (Amplified)
Accuracy 0.1 %
Pressure Range (Gauge) 0-1,500 bar
Max Pressure (Gauge) 1,500 bar
Input 10 VAC, 10 VDC
Output 1 mV/V
Electrical Connection 6-Pin Connector
Connection 9/16-18 UNF Female
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs