Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers
F051492
Gefran Linear Transducers
PMISLE-F-0400-M 0000X000XX05XXX
This item cannot be canceled or returned
Description
Linear Transducers, Series
PMISLE-F-0400-M 0000X000XX05XXX
Specifications
Specifications
| Manufacturer Part Number |
F051492 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Linear Transducers |
| Description |
PMISLE-F-0400-M 0000X000XX05XXX |
| Stroke Length |
15.75 " |
| Output Type |
4-20 mA |
| Connector |
Cable 3-Pole |
| Transducer Style |
Potentiometer |
| Mounting |
Threaded Flange |
| Protection Rating |
IP67 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F051492
Gefran Linear Transducers